missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free
Fast response despite temperature changes plus extra durability
£430.00 - £520.00
Specifications
Connector Types | BNC |
---|---|
pH Range | 0 to 14 |
Temperature (Metric) Operating | -5°C to +100°C |
Type | pH Combination Electrode |
Filling Solution Type | SP138-500 |
Product Code | Brand | Junction | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Junction | Material | Price | Quantity & Availability | ||||
11510094
|
Fisherbrand™
|
Flushable | Epoxy |
£520.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
11520094
|
Fisherbrand™
|
Flushable | Epoxy/Glass |
£486.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
11500094
|
Fisherbrand™
|
Double | Glass |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Fast response despite temperature changes plus extra durability
Innovative reference system prevents precipitation of solution components at reference element from 0° to 100°C. Internal electrolyte has minimal temperature coefficient.
- Electrodes are predictable, reliable and quick to respond at any temperature
- Cycled between samples at 25° and 80°C, reach reproducible pH in 30 seconds
- Read pH in <20 seconds, correct to ±0.02pH; pH value stays constant at any temperature
- Read pH consistently at elevated temperatures, without premature loss in performance
- Choose from glass body double-junction model, or from glass and epoxy body models with accuFlow™ flushable junction
accupHast R Standard Glass Body
- Standard glass body, 102mm L × 10mm diameter
- Double junction reference cell
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
- Twist cap open to refill, twist closed to seal
- Standard glass or epoxy body, 102mm L × 10mm diameter
- accuFlow flushable double junction eliminates clogging
- No ceramic frit or fiber junction—for improved service life, reproducible results, easy maintenance
- Press down on cap to flush viscous solutions and small particles away from reference junction
- Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
Specifications
BNC | |
-5°C to +100°C | |
SP138-500 | |
pH meter | |
23°F to 212°F | |
4 in. | |
0.4 in. |
0 to 14 | |
pH Combination Electrode | |
Biological, pharmaceutical and Tris | |
Ag/AgCl | |
-5°C to +100°C | |
102 mm | |
10 mm |