missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Bromide
Shop All Fisherbrand ProductsDescription
For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations
Features
- Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
- Continuous electrical shielding and insulation of internal elements, cable and connector
- Extremely stable, reproducible readings with a minimum of electrical noise
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff
Combination models
- Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
- In glass or epoxy body incorporating sensing and reference cells in a single probe
- Detects bromide in aqueous solutions (and in some nonaqueous solutions)
- Useful in testing biological fluids, soils, plants, foods, water, and effluents
- Method approved by ASTM™
- Glass body
Specifications
Specifications
| Applications | Used in testing biological fluids, soils, plants, foods, water and effluents |
| Connector Types | BNC |
| Diameter (English) Body | 0.5 in. |
| Diameter (Metric) Body | 13mm |
| Filling Solution Type | 13-620-834 |
| Length (English) | 4.25 in. |
| Length (Metric) | 108mm |
| Material | Glass |
| Operating Range (Metric) | 0.4 to 79000ppm |
| Temperature (English) Operating | 32° to 176°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?