missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Cupric

Product Code. 11560144 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11560144 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11560144

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff

 

Combination models

  • Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
  • In glass or epoxy body incorporating sensing and reference cells in a single probe
Cupric Combination ISE
  • Used to determine copper in silicon, petrochemicals, plating water, and wastes
  • Glass body

TRUSTED_SUSTAINABILITY

Specifications

Applications Used to determine copper in silicon, petrochemicals, plating water and wastes
Connector Types BNC
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Filling Solution Type 13-620-834
Length (English) 4.25 in.
Length (Metric) 108mm
Material Glass
Operating Range (Metric) 6.4 x 10E-4 to 6350ppm
Temperature (English) Operating 32° to 176°F
pH Range 2 to 12
Interferences Ag+, Hg2+, Cl-, Br-, Fe2+, Cd2+
Model Cupric Combination
Temperature (Metric) Range 0 to 80°C
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.