missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Chloride

Product Code. 11590134 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
U.S. Standard/Pin
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11590134 U.S. Standard/Pin Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11590134

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff

 

Combination models

  • Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
  • In glass or epoxy body incorporating sensing and reference cells in a single probe
Chloride Combination ISE
  • Applications include testing of water/wastewater, soil, dairy and tomato-based food products, meats, vegetables, and research with biomedical fluids
  • Method is ASTM and AOAC approved
  • Glass body

TRUSTED_SUSTAINABILITY

Specifications

Applications Used in testing of water, wastewater, soil, dairy and tomato based food products, Meats, vegetables and research with biomedical fluids
Connector Types U.S. Standard/Pin
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Filling Solution Type 13-620-834
Length (English) 4.25 in.
Length (Metric) 108mm
Material Glass
Operating Range (Metric) 0.18 to 35500ppm
Temperature (English) Operating 32° to 176°F
Certifications/Compliance ASTM, AOAC
pH Range 2 to 12
Interferences S2-, I-, CN-, OH-, Br-
Model Chloride Combination
Temperature (Metric) Range 0 to 80°C
Temperature (Metric) Operating 0°C to 80°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.