missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Polymer Membrane Combination ISEs, Mercury-Free: Nitrate
Shop All Fisherbrand ProductsDescription
Fast, precise measurements in aqueous solutions over a wide range of concentrations.
Sensor sealed in epoxy body
- Sensing modules contain liquid internal filling solution in contact with gelled organophilic membrane
- Membrane is impregnated with a selective ion exchanger for ion of interest
- Sensors are sealed into durable epoxy body with built-in reference half-cell
- Permit fast, precise measurements in aqueous solutions over a wide range of concentrations
- Epoxy body provides chemical resistance
- Tough, chemical-resistant epoxy body
- Membrane assembly sealed to body
- Continuous electrical shielding and insulation of internal elements, cable and connectors
- Extremely stable, reproducible readings with a minimum of electrical noise
- Lower detection limits than conventional ISEs
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff
- Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
- Length: body, 4 in. (10.2cm); cap, 1 in. (2.5cm); overall, 5 in. (12.7cm)
Nitrate Electrode
- Used in pollution testing, bioresearch, pharmaceutical production
- Determines nitrate in soils, plants, sewage, fertilizers, explosives, meats, pickling baths
- Filling solution is 0.1M (NH4)2SO4/0.01M KCl (with Ag+)
Specifications
Specifications
| Applications | Used in pollution testing, bioresearch, pharmaceutical production, determines Nitrate in soils, plants, sewage, fertilizers, explosives, Meats, pickling baths |
| Connector Types | BNC |
| Diameter (English) Body | 0.5 in. |
| Diameter (Metric) Body | 12.7mm |
| Diameter (Metric) Cap | 15.8mm |
| Filling Solution Type | 0.1M (NH4)2SO4/0.01mol/L KCl with Ag+ |
| Length (English) | 5 in. |
| Length (Metric) | 127mm |
| Material | Epoxy |
| Operating Range (Metric) | 0.5 to 62000ppm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?