missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ pH Indicating Glass Body Universal Glass Membrane Models- Mercury-Free
Shop All Fisherbrand ProductsDescription
Universal glass membrane and glass body provides measurements from zero to 14pH
- Universal glass membrane
- Zero to 14pH range
Specifications
Specifications
| Connector Types | U.S. Standard |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +110°C |
| Type | pH Membrane Model |
| Electrode | Suggested Reference Electrodes: 13-620-64 |
| For Use With (Equipment) | Titralyzer II |
| Temperature (English) Operating | 23°F to 230°F |
| Length (English) | 60 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?