missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ pH/ATC Probe for Portable AP80 and AP70 Series Meters: Mercury-Free
Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC, ATC
Unit Size:
Each
Description
Replacement/accessory for accumet AP85, AP84, AP72, AP71 Portable Meters
- All-in-one pH/temperature probe
- Liquid-filled Ag/AgCl reference element
- Rugged plastic body
Specifications
Specifications
| Connector Types | BNC, ATC |
| Junction | Single |
| Material | Epoxy |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | pH/ORP Combination Titration Electrode |
| Filling Solution Type | Saturated KCl with AgCl. KCl |
| For Use With (Application) | All-in-one pH temperature |
| For Use With (Equipment) | Accumet AP70 portable meter |
| Internal Reference | Ag/AgCl |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction