missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
Shop All Fisherbrand ProductsDescription
Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements
- Ag/AgCl Combination ORP electrode
- Temperature range: -5° to +100°C (23° to 212°F)
Environmental ORP measurements
Order Info
- Measures 5.5 in.L (14cm)
- Available with BNC or U.S. Standards/pin connectors
Specifications
Specifications
| Connector Types | U.S. Standard/Pin |
| Material | Glass |
| Temperature (Metric) Operating | -5°C to +100°C |
| Type | ORP Combination Electrode |
| Filling Solution Type | SP135-500 |
| For Use With (Application) | Environmental ORP measurements |
| Internal Reference | Ag/AgCl |
| Temperature (English) Operating | 23°F to 212°F |
| Temperature (Metric) Range | -5°C to +100°C |
| Length (English) | 5.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?