missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Liquid-Filled Epoxy Body pH Combination Electrodes: Mercury-Free

Product Code. 11570104 Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11570104

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single-junction Ag/AgCl flat surface model

  • Rugged epoxy body
  • Single porous ceramic junction
  • BNC connector

  • Rugged epoxy body for use in field or plant
  • Ideal for handheld use with aqueous samples
  • Flat surface, 114mm length, 13mm dia.

Order Info

  • For use with pH meters having BNC connection, including accumet Excel (XL) Series, accumet Research (AR) Series and accumet Basic Series (AB15 and AB15 Plus) benchtop meters
  • Endcap seal keeps membrane moist and ready

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Single
Material Epoxy
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type pH/ORP Combination Titration Electrode
Filling Solution Type Saturated KCl with AgCl. KCl
For Use With (Application) Educational/student
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +100°C
Warranty 1 Year
Length (English) 5.6 in.
Length (Metric) 144 mm
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.