Learn More
Fisherbrand™ accumet™ ISE and pH Reference Electrodes - Mercury - Free
Shop All Fisherbrand ProductsDescription
Fisherbrand™ accumet™ ISE and pH Reference Electrodes - Mercury - Free is specially designed for superb stability with ion-selective electrodes. It contains a tough, unbreakable, chemical-resistant olymer body and has a high flowrate that is an excellent choice for many pH and titration applications.
Fisher Scientific™ accumet™ ISE and pH Reference Electrodes - Mercury - Free is specially designed for superb stability with ion-selective electrodes and other distinct features including:
- Both have tough epoxy body, plus a free-flowing annular tapered-joint junction that's easy to clean—no frit or fiber to cause excess clogging or sample carryover
- High flowrate makes them an excellent choice for many pH and titration applications, too—including slurries, emulsions and suspensions
- Cap unscrews for easy cleaning of both models; allows access to inner body filling hole on double-junction model
Single-junction Model
- Useful with calcium, cyanide, divalent cation, fluoride, sodium ISEs; in pH applications requiring high flowrate; with certain samples in redox measurements
Double-junction Model
- Has a separate inner body with ceramic plug junction, Ag/AgCl electrolyte
- Outer body has side hole for filling with compatible electrolyte
- Recommended for use with bromide, chloride, copper, iodide, lead, nitrate, silver/sulfide ISEs; with certain samples in pH and redox applications
Features
- Annular leak, tapered-joint junction for reliability, ease of cleaning and maintenance
- Tough, unbreakable, chemical-resistant olymer body
- Cap unscrews for cleaning (or for refilling of inner body on double-junction model)
- Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm). Length: body, 4.25 in. (10.8cm); cap, 1.375 in. (3.5cm); overall, 5.125 in. (14.3cm)
Specifications
Specifications
| Junction | Single |
| Material | Epoxy |
| Type | ISE, pH Reference Electrode |
| Filling Solution Type | 4mol/L KCl with AgCl |
| For Use With (Application) | Calcium, Cyanide, Divalent Cation, Fluoride, Sodium, Redox, pH |
| Internal Reference | AgCl |
| Reference Electrolyte | ISE |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.