missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Polymer Body Single-Junction pH Combination Electrodes, Mercury-Free

Product Code. 11550194 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard/Pin
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11550194 BNC Each
11540194 U.S. Standard/Pin Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11550194
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field

  • Standard-size polypropylene body
  • Ideal for handheld use with aqueous samples
  • Rugged construction for use anywhere rough handling and breakage are problems and where maintenance is difficult
  • Glass pH bulb is recessed in tip for built-in protection
  • Endcap seal keeps membrane moist between uses
  • Ag/AgCl internal reference element, porous ceramic junction
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never need refilling
  • Measures 5.75 in. long (14.7cm) overall
  • Full 0 to 14pH range

TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Single Ceramic
Material Polymer/Polypropylene
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C (Bulb only)
Type Combination pH Electrode
Filling Solution Type 4mol/L KCl gel
For Use With (Application) Ideal for handheld use with aqueous samples
Internal Reference Ag/AgCl
Response Time <10 sec.
Temperature (English) Operating 23°F to 176°F (Bulb only)
Warranty 1 Year
Length (English) 5.75 in.
Length (Metric) 146 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.