missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Gel-Filled Polymer Body Single-Junction pH Combination Electrodes, Mercury-Free
Shop All Fisherbrand ProductsDescription
Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field
- Standard-size polypropylene body
- Ideal for handheld use with aqueous samples
- Rugged construction for use anywhere rough handling and breakage are problems and where maintenance is difficult
- Glass pH bulb is recessed in tip for built-in protection
- Endcap seal keeps membrane moist between uses
- Ag/AgCl internal reference element, porous ceramic junction
- Filled with gelled 4M KCl saturated with AgCl electrolyte; never need refilling
- Measures 5.75 in. long (14.7cm) overall
- Full 0 to 14pH range
Specifications
Specifications
| Connector Types | U.S. Standard/Pin |
| Junction | Single Ceramic |
| Material | Polymer/Polypropylene |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | -5°C to +80°C |
| Type | Combination pH Electrode |
| Filling Solution Type | 4mol/L KCl gel |
| For Use With (Application) | Ideal for handheld use with aqueous samples |
| Internal Reference | Ag/AgCl |
| Response Time | <10 sec. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?