missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Polymer Body pH/ATC Double-Junction Combination Electrodes: Mercury-Free

Product Code. 11500074 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
BNC/0.25 in. Phone ATC
BNC/Mini-Phone ATC
BNC/Mini-Phone ATC-WP
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11500074 BNC/Mini-Phone ATC Each
11510074 BNC/0.25 in. Phone ATC Each
11520164 BNC/Mini-Phone ATC-WP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11500074
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine the convenience of a combination electrode with built-in ATC probe

  • Three-in-one construction for convenient testing of small samples using a single probe
  • Gel-filled reference cell and Fisher Scientific™ universal glass membrane recessed in end for rapid, reproducible response
  • Rapid pH testing in the field or with difficult samples
  • Dual junctions provide fast response and long life anywhere junction clogging may be a problem
  • Inner chamber houses reference element with gelled KCl and AgCl; outer chamber contains KCl only
  • Permanently gel filled

Epoxy Body Model 13-620-111 with BNC/Mini-phone Connectors

  • For accumet Excel (XL) and accumet Research (AR) Series
  • For accumet Basic Series AB15, AB15 Plus
  • For discontinued accumet 1000 portable
  • For discontinued accumet BASIC models

Epoxy Body Model 13-620-112 with BNC/0.25 in. Phone Connectors
  • For discontinued accumet benchtop Models 50, 25, 20, 15, 10, 5 and 30
  • Epoxy Body Model 13-620-AP52 with BNC/Mini-phone Waterproof Connector
    • For use with accumet AP61, AP62, AP63 portable meters

    TRUSTED_SUSTAINABILITY

    Specifications

    Color Purple
    Connector Types BNC/Mini-Phone ATC
    Junction Double
    Material Epoxy
    pH Range 0 to 14
    Temperature (Metric) Operating -5°C to +80°C
    Type pH/ATC Combination Electrode
    Filling Solution Type Gel
    For Use With (Application) Field, Process Monitoring, Rugged Use
    For Use With (Equipment) AB15/15plus, XL, AR Series 15, 20, 25, 50 and 60 benchtop meters; disc. 1000, BASIC
    Internal Reference Ag/AgCl
    Temperature (English) Operating 23°F to 176°F
    Temperature (Metric) Range -5°C to +80°C
    Length (English) 4 in.
    Length (English) Cable 30 in.
    Length (Metric) 106 mm
    Length (Metric) Cable 0.10 m
    Diameter (English) 0.4 in.
    Diameter (Metric) 10 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.