missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gas-Sensing Combination ISEs

Product Code. 11500134 Shop All Fisherbrand Products
Click to view available options
Connector Types:
Requires BNC-to-USS Adapter
U.S. Standard/Pin
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11500134

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For ammonia and carbon dioxide analyses; tough, chemical-resistant body; permanently bonded membrane/cap assembly—no difficult user assembly required

Preassembled, pretested membrane/cap unit

  • Assures optimum membrane tension and alignment, with no-leak operation
  • Membrane is much less susceptible to surfactant deterioration: use it for extended periods in more varied solution types—wastewater samples, process streams
  • Noncrystallizing fill solution won't impede performance or cause membrane rupture
  • With 39 in. (1m) lead

Features

  • Tough, chemical-resistant body
  • Bonded membrane/cap assembly
  • Continuous electrical shielding and insulation of internal elements, cable and connectors
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Lower detection limits than conventional ISEs
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific™ Technical Applications staff

Ammonia Combination ISE

  • Determines ammonia and ammonium ion concentration in diverse samples
  • Applications include sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers
  • Measurements are unaffected by sample color, turbidity or suspended solids
  • Gases such as CO2, SO2 and H2S do not interfere
  • Method has ASTM and EPA approval
Carbon Dioxide Combination ISE
  • Measures carbon dioxide, carbonate and bicarbonate
  • Applications include carbonated beverages, wines, groundwater, seawater

Order Info

Replacement membrane caps: Ammonia, 13-620-512; Carbon Dioxide, 13-620-513. Filling Solutions: Ammonia, ACCU-080-0500; Carbon Dioxide, 13-641-766.

TRUSTED_SUSTAINABILITY

Specifications

Applications Determines Ammonia and Ammonium ion concentration in sewage effluent, boiler water, industrial wastes, stack gases, food, fertilizers
Connector Types U.S. Standard/Pin
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13 mm
Filling Solution Type Noncrystallizing - NH4Cl
Length (English) 4.01 in.
Length (Metric) 102 mm
Material Epoxy
Operating Range (Metric) 0.009 to 1700 ppm
Temperature (English) Operating 32° to 122°F
Certifications/Compliance ASTM, EPA
pH Range 13
Interferences Volatile Amines, Metal cations that complex Ammonia
Resistance <300megohm
Response Time <30 sec.
Temperature (Metric) Range 0 to 50°C
For Use With (Equipment) Ammonia Gas-Sensing Combination ISE
Temperature (Metric) Operating 0°C to 50°C
Type Combination ISE
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.