missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Dual Platinum Plate Titration Electrode - Mercury - Free

Product Code. 11570074 Shop All Fisherbrand Products
Change view
Click to view available options
Connector Types:
Dual Pin
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types unitSize
11570074 Dual Pin Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11570074
This item is not returnable. View return policy

Requires

Requires 13-640-150 Pin-jack Adapter for use with U.S. Standard inputs, or 13-620-488 BNC Input Adapter for BNC inputs.

For chlorine titrations using Fisherbrand Cl Titrimeter™

  • For use with Fisher Scientific Cl Titrimeter™ Models 393, 397
  • Covers 10° to 80°C (50° to 176°F) range

Order Info

Measures 4.5 in. L (114mm); 0.5 in. (13mm) dia.; 25.5 in. L cable.

Specifications

Connector Types Dual Pin
Temperature (Metric) Operating 10°C to 80°C
Type Titration Electrode
Filling Solution Type None
For Use With (Application) For Chlorine titrations using Cl Titrimeter
Temperature (English) Operating 50°F to 176°F
Temperature (Metric) Range 10°C to 80°C
Length (English) 4.5 in.
Length (English) Cable 25.5 in.
Length (Metric) 114 mm
Length (Metric) Cable 0.11 m
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.