missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Fiolax™ Borosilicate Test Tube, with beaded rim

Product Code. 10333751 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
6.5 mL
16 mL
20 mL
25 mL
35 mL
39 mL
60 mL
80 mL
110 mL
Unit Size:
Pack of 100
Pack of 50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10333751 35 mL Pack of 100
10599841 80 mL Pack of 50
10058180 6 mL Pack of 100
10682401 39 mL Pack of 100
10091863 4 mL Pack of 100
10313561 2 mL Pack of 100
10282001 25 mL Pack of 100
10078190 16 mL Pack of 100
10333801 60 mL Pack of 50
10777381 6.5 mL Pack of 100
10221961 20 mL Pack of 100
10757571 110 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10333751 Supplier DWK Life Sciences Supplier No. 261102307
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thin-walled and therefore resistant to rapid temperature changes or localized heating
  • Easier pouring due to beaded rim
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Description 0.5 to 0.6 mm thickness
Capacity (Metric) 35 mL
Material Fiolax
For Use With Heating of small amounts; Pretreatments; Storage of small amounts of liquid
Quantity 100/Pk.
Autoclavable Autoclavable
Diameter (Metric) 18 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.