Learn More
Thermo Scientific™ Finnpipette™ Focus Short Variable Volume Pipettes
Thermo Scientific™ Finnpipette™ Focus Short has been discontinued, and is no longer available.
Brand: Thermo Scientific™ 4600050
Code : 04
Additional Details : Weight : 0.26000kg
Description
Finnpipette Focus Short has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.
Features:
- Digital display is easy to read even while pipetter is in use
- “Super blow-out” feature on microsize pipetters ensures a new level of accuracy and precision at low-volume settings
- Telescopic piston boosts the power of the blow-out step, overcoming the capillary action that can hinder delivery of residual liquid
- Soft-touch tip ejection, an innovative gearing mechanism that produces increased downward force for tip release, also works to relieve hand stress
- Calibration is simply performed using tool (provided)
Construction:
- Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
- Lightweight, ergonomic design defends against user fatigue
- Pipetter disassembles easily for cleaning or parts replacement
- Convenient stick-on shelf hanger allows you to store pipetter on a shelf, counter, or almost any surface with a square edge
- Features “fast-dial” system with 0.01μL fine adjustment on microvolumes
- Large, color-coded thumb button allows fast, accurate volume setting†
- Finger rest ensures a secure grip and correct pipetting angle
† When a range is given, the first value applies to the smallest volume in the stated range; the second, to the largest volume.
Compatible with:
For use with Finntip™ tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.
Includes:
Calibration certificate guarantees accuracy and precision; in-lab calibration tool.
Specifications
±1.0 to 0.6% | |
Finnpipette Focus Short; Range: 100-1000µL, Discontinued | |
Blue | |
Polymer | |
Sterile | |
100 to 1000 μL | |
0.6 to 0.2% |
Finntip 1000, 1000 Ext., Flex 1000 | |
Autoclavable | |
FinnTip™: 1000, 1000 Extended, Flex 1000 | |
Finnpipette™ | |
Variable Volume Pipette | |
1µL |