Learn More
Thermo Scientific™ Finnpipette™ Focus Short Variable Volume Pipettes
Thermo Scientific™ Finnpipette™ Focus Short has been discontinued, and is no longer available.
£277.43 - £303.85
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polymer |
Product Line | Finnpipette™ |
Sterility | Sterile |
Type | Variable Volume Pipette |
Product Code | Brand | Description | Accuracy | Precision | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Accuracy | Precision | Price | Quantity & Availability | |||
11782484
|
Thermo Scientific™
4600050 |
Finnpipette Focus Short; Range: 100-1000µL, Discontinued | ±1.0 to 0.6% | 0.6 to 0.2% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11712484
|
Thermo Scientific™
4600110 |
Finnpipette Focus Short µTip; Range: 0.5-5µL, Discontinued | ±3.5 to 1.0% | 3.0 to 0.8% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Finnpipette Focus Short has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.
Features:
- Digital display is easy to read even while pipetter is in use
- “Super blow-out” feature on microsize pipetters ensures a new level of accuracy and precision at low-volume settings
- Telescopic piston boosts the power of the blow-out step, overcoming the capillary action that can hinder delivery of residual liquid
- Soft-touch tip ejection, an innovative gearing mechanism that produces increased downward force for tip release, also works to relieve hand stress
- Calibration is simply performed using tool (provided)
Construction:
- Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
- Lightweight, ergonomic design defends against user fatigue
- Pipetter disassembles easily for cleaning or parts replacement
- Convenient stick-on shelf hanger allows you to store pipetter on a shelf, counter, or almost any surface with a square edge
- Features “fast-dial” system with 0.01μL fine adjustment on microvolumes
- Large, color-coded thumb button allows fast, accurate volume setting†
- Finger rest ensures a secure grip and correct pipetting angle
† When a range is given, the first value applies to the smallest volume in the stated range; the second, to the largest volume.
Compatible with:
For use with Finntip™ tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.
Includes:
Calibration certificate guarantees accuracy and precision; in-lab calibration tool.
Specifications
Autoclavable | |
Finnpipette™ | |
Variable Volume Pipette |
Polymer | |
Sterile |