missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Filter for Recirculating Air Storage Cabinet
Activated carbon filter for air filtration storage cabinets
Brand: asecos™ 32951
Additional Details : Weight : 6.75000kg
Description
- Filter
- Activated carbon
- For models: FX90 and/or FX30
- For tall cabinets
- Dimensions exterior (W x D): 270 x 270 mm
Specifications
FX-CX | |
7.0 kg | |
270 mm | |
Model FX90 & FX30 |
270 x 270 x 181 mm | |
Activated Carbon Filter | |
181 mm | |
270 mm |