missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 25 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
£36.15 - £158.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 10/Pk. |
Thickness (Metric) | 3.0 ± 0.7 mm |
Diameter (Metric) Membrane | 25 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
12090412
|
ROBU VitraPOR™
15253 |
3 |
£36.15
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12010422
|
ROBU VitraPOR™
15255 |
5 |
£158.00
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12070412
|
ROBU VitraPOR™
15251 |
1 |
£36.15
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12000422
|
ROBU VitraPOR™
15254 |
4 |
£41.35
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16892766
|
ROBU VitraPOR™
1525F |
Fine |
£49.80
Pack of 10 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
Borosilicate Glass (3.3) | |
10/Pk. | |
25 mm |
Non-sterile | |
3.0 ± 0.7 mm |