missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Untreated, Ground Cylindrical, 25 mm
The faces of the VitraPOR™ standard filter discs are press moulded and may show thickness deviations.
Marque: ROBU VitraPOR™ 15254
Informations supplémentaires : Weight : 0.01000kg
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Spécification
Borosilicate Glass (3.3) | |
10/Pk. | |
3.0 ± 0.7 mm |
Non-sterile | |
4 | |
25 mm |