missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Filter Crucibles

Product Code. 15212449 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
50 mL
Porosity:
3
4
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Porosity unitSize
15212449 30 mL 4 Pack of 10
15262449 50 mL 4 Pack of 10
15252449 50 mL 3 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15212449 Supplier BRAND™ Supplier No. 458024
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate glass construction. Squat form offers stability and low risk of spillage.

  • Borosilicate glass construction
  • Porosity Level: 4
  • Supplied in packs of 10
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Disc 30 mm
Material Borosilicate Glass
Capacity (Metric) 30 mL
Product Type Filter crucible
Porosity 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.