Learn More
Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters
Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.
Brand: Thermo Scientific™ 010-0138
Code : 51
Additional Details : Weight : 0.05000kg
Description
Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.
Note:
- Adapters 00369 and 00456 must be used together for 7 mL round-bottom tubes
Ordering Information:
Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.
Specifications
Rotor Adapter | |
50 mL | |
50 mL |
Round Bottom | |
50mL Round-bottom Tube (Set of 2) |