missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 13mm
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Green
Magenta
White
Unit Size:
Each
Specifications
Specifications
| Product Type | Test Tube Rack |
| Array | 6 x 6 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (13 mm), Tubes (5 to 10 mL) |
| Material | Fiberglass-reinforced POM |
| Positions | 36 |
| Shape | Teardrop-shaped Openings |
| Shelves | 3 Tiers |
| Stackable | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction