missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ FFP2 NRD Disposable Respirators
Highly comfortable and ergonomically designed single-use respirators with no restriction with regard to use. Sperian™ Honeywell™ FFP2 NRD Respirators leverage the Willtech™ soft seal technology for an improved fit and exceptional comfort.
£31.96 - £97.79
Specifications
Disposable | Single-use |
---|---|
Product Type | Filtering Half Mask for Single Use |
For Use With (Application) | Textile, Mining, Construction, Iron and Steel industries, Car Body Preparation Industry, Woodworking. |
Latex Free | Yes |
Material (Faceshield) | PES knit, PU foam, PU film |
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
11846960
|
Sperian™
1005584 |
FFP2D | With Twin elasticstraps stapled outside the filtering area |
£41.95
Pack of 20 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11876900
|
Sperian™
1005588 |
FFP2D | With valve and full-face seal |
£31.96
Pack of 5 |
In Stock
Log in to see stock. |
||||
11811781
|
Sperian™
1005611 |
FFP2D | Without valve For Single use |
£97.79
Pack of 20 |
In Stock
Log in to see stock. |
||||
Description
- Rigid shell so shape is maintained even in moist and heavy loading environments
- Hypoallergenic flange seal with absorption properties
- Preformed and colored nose bridge to save time
- Large internal volume to easily communicate and breathe
- Twin elastic straps, ultra flexible and resistant, stapled outside of the filtering area
- No latex, no silicone, no PVC
- Protection and wearer acceptance guaranteed during periods of extended use
Specifications
Single-use | |
Textile, Mining, Construction, Iron and Steel industries, Car Body Preparation Industry, Woodworking. | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire |
Filtering Half Mask for Single Use | |
Yes | |
FFP2D | |
Yes |