missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Feet for CellXpert CS220

Product Code. 30213518 Shop All Eppendorf Products
Click to view available options
Height (Metric):
2 cm
9 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30213518

Brand: Eppendorf 6740070020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory for CellXpert™ CS220 CO2 Incubator Shaker.

  • 1 fixed and 3 height-adjustable
  • For single device or 2 to 3x stack,
  • Choose between 2 cm and 9 cm
  • Eppendorf service required for installation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Feet
Height (English) 0.8 in.
Height (Metric) 2 cm
For Use With (Equipment) CellXpert CS220
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.