Learn More
Nabertherm Fast Firing Furnace
Ideal for simulation of typical fast-firing processes up to a maximum firing temperature of 1300 °C. The combination of high performance, low thermal mass and powerful cooling fans provides for cycle times from cold to cold up to 35 minutes with an opening temperature of approx. 300 °C.
Brand: Nabertherm LS2513PN1
Additional Details : Weight : 160.00000kg
Description
- Maximum Temperature: 1300 °C
- Very compact design
- Ceramic grid tubes as charge support
- Floor and lid heating
- Two-zone control, bottom and lid
- Integrated cooling fans, programmable to speed up charge cooling including housing cooling
- Programmable lid opening of approximately 60 mm for faster cooling without activating the fan
- Thermocouple type S for top and bottom zone
- Castors for easy furnace moving
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
25 L | |
500 x 500 x 100 mm | |
160 kg |
1300°C | |
1030 x 900 x 1150 mm | |
3-phase |