missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Fast Firing Furnace
Ideal for simulation of typical fast-firing processes up to a maximum firing temperature of 1300 °C. The combination of high performance, low thermal mass and powerful cooling fans provides for cycle times from cold to cold up to 35 minutes with an opening temperature of approx. 300 °C.
£17003.40 - £23766.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15958270
|
Nabertherm
LS1213PN1 |
12 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15968270
|
Nabertherm
LS2513PN1 |
25 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Maximum Temperature: 1300 °C
- Very compact design
- Ceramic grid tubes as charge support
- Floor and lid heating
- Two-zone control, bottom and lid
- Integrated cooling fans, programmable to speed up charge cooling including housing cooling
- Programmable lid opening of approximately 60 mm for faster cooling without activating the fan
- Thermocouple type S for top and bottom zone
- Castors for easy furnace moving
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
1300°C | |
3-phase |