missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Vacuum-gas plasma tissue culture treatment provides consistent cell attachment, spreading, and growth
- Choose standard tissue culture, Corning™ Primaria™, or not tissue culture-treated polystyrene growth surfaces to meet your individual cell culture requirements
- Secure stacking provides stability from accidental tips or spills, and protection against contamination (canted neck flasks)
- Sterilized by gamma irradiation
- Nonpyrogenic tested to less than 0.1 EU/mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange while protecting against contamination
- Growth area and volume are nominal
Specifications
Specifications
| Capacity (English) | 2.36 oz. |
| Closure Color | White |
| Closure Material | Phenolic |
| Capacity (Metric) | 70 mL |
| Material | Polystyrene |
| For Use With (Application) | For enhanced cell attachment and growth |
| Neck Style | Canted |
| No. per Case | 200/Cs. |
| No. per Pack | 20/Pk. |
| Shape | Rectangular |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

