missing translation for 'onlineSavingsMsg'
Learn More

Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat

Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.

Brand:  Logistik Unicorp™ 441AAA-V6WH-116

Code : 02

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12961275

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Conforms to Howie report guidelines
  • Side fastening
  • Stainless steel stud fastening at wrist
  • Four unisex sizes
  • Polyester cotton;
  • Not CE marked
Specifications

Specifications

Lab Coat
2
Two waist high, two open patch pockets, one extra deep pocket with flap stud, paneled back with side vents
White
116cm
270 g/m2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers