Learn More
Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat
Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.
Brand: Logistik Unicorp™ 441AAA-V6WH-108
Code : 02
Additional Details : Weight : 0.69372kg
Description
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Polyester cotton;
- Not CE marked
Specifications
Lab Coat | |
2 | |
Two waist high, two open patch pockets, one extra deep pocket with flap stud, paneled back with side vents |
White | |
108cm | |
270 g/m2 |