Learn More
Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat
Protect those working in the lab with a Logistik Unicorp™ Faithful White Color 65% Polyester/35% Cotton Lab Coat. The white coat comes in four unisex sizes, is not CE marked and conforms to Howie report guidelines.
Brand: Logistik Unicorp™ 849A-E2WH-116CM
Code : 91
Additional Details : Weight : 0.73508kg
Description
- Conforms to Howie report guidelines
- Side fastening
- Stainless steel stud fastening at wrist
- Four unisex sizes
- Polyester cotton;
- Not CE marked
Specifications
Lab Coat | |
3 | |
Two side pockets, Nickel-free studded front c/w extended flap over, stud cuffs |
White | |
116cm | |
270 g/m2 |