missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Face Shield V4HK
185.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Frame Color: Transparent
Description
- Clear polycarbonate visor
- Thickness: 1.2 mm
- Temperature range: -40°C to +100°C
- Face shields are designed to fit 3M Hard Hats
- The visor meets the requirement for low energy impact protective shields
- Optical class 1 visor, low energy impact, F
Specifications
Certifications/Compliance | CE Approved , EN 166 , EN 166 , EN166: 1995 |
Thickness (Metric) | 1.2 mm |
Description | Short Peak |
Frame Color | Transparent |
Weight (Metric) | 180 g |
Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'