missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Exosome Precipitation Solution for enrichment of exosomes from urine
Click to view available options
Quantity:
12 mL Precipitation solution (with 13 mL RNase-free water)
250 mL Precipitation Solution (with 60 mL RNase-free water)
50 mL Precipitation Solution (with 30 mL RNase-free water)
Unit Size:
12mL
250mL
50mL
Description
Exosomes are small vesicles (30–150 nm) secreted by various cell types and are found in many body fluids, such as blood, cerebrospinal fluid, urine, saliva, and breast milk. Their RNA and protein content can be a valuable source of biomarkers. By precipitating the exosomes from large sample volumes, those biomarkers can be enriched and the background of free circulating nucleic acids is significantly reduced.
- Most efficient enrichment of exosomes for any downstream application
- Simple and fast precipitation of exosomes – avoid tedious ultra centrifugation
- Flexibility in sample amount – procedure can be scaled up or down depending on sample volume
- Supplied with RNase-free water to isolate RNA from resuspended exomes
- Total preparation time: 45 min / 6 preps
Specifications
Specifications
| Color | Colorless |
| Includes | Exome Precipitation Solution; RNase-free Water |
| Odor | Odorless |
| Particle Size | 350 to 150 nm |
| Content And Storage | Room Temperature (18°C to 25°C) |
| Donor Source | Urine Samples |
| Form | Liquid |
| For Use With (Application) | Enrichment of exosomes from urine samples |
| Sufficient For | 1 to 10 mL Urine Samples |
| Quantity | 250 mL Precipitation Solution (with 60 mL RNase-free water) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction