missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Exosome Precipitation Solution for enrichment of exosomes from urine

Product Code. 15879087
Change view
Click to view available options
Quantity:
12 mL Precipitation solution (with 13 mL RNase-free water)
250 mL Precipitation Solution (with 60 mL RNase-free water)
50 mL Precipitation Solution (with 30 mL RNase-free water)
Unit Size:
12mL
250mL
50mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15879087 12 mL Precipitation solution (with 13 mL RNase-free water) 12mL
15899087 50 mL Precipitation Solution (with 30 mL RNase-free water) 50mL
15889087 250 mL Precipitation Solution (with 60 mL RNase-free water) 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15879087 Supplier Macherey-Nagel™ Supplier No. 740399.12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fast and efficient enrichment of exosomes from blood urine samples for the most efficient total RNA isolation or other biological studies. Includes RNase-free water.

Exosomes are small vesicles (30–150 nm) secreted by various cell types and are found in many body fluids, such as blood, cerebrospinal fluid, urine, saliva, and breast milk. Their RNA and protein content can be a valuable source of biomarkers. By precipitating the exosomes from large sample volumes, those biomarkers can be enriched and the background of free circulating nucleic acids is significantly reduced.

  • Most efficient enrichment of exosomes for any downstream application
  • Simple and fast precipitation of exosomes – avoid tedious ultra centrifugation
  • Flexibility in sample amount – procedure can be scaled up or down depending on sample volume
  • Supplied with RNase-free water to isolate RNA from resuspended exomes
  • Total preparation time: 45 min / 6 preps

Specifications

Color Colorless
Includes Exome Precipitation Solution; RNase-free Water
Odor Odorless
Particle Size 350 to 150 nm
Content And Storage Room Temperature (18°C to 25°C)
Donor Source Urine Samples
Form Liquid
For Use With (Application) Enrichment of exosomes from urine samples
Sufficient For 1 to 10 mL Urine Samples
Quantity 12 mL Precipitation solution (with 13 mL RNase-free water)
Composition Polyethylene glycol with chemicals; Water
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.