missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ EXECUTIVE ELEGIO S3 Shoes

Honeywell™ EXECUTIVE ELEGIO S3 Shoes are an elegent and innovative professional safety shoe that is designed to provide a high level of protection.

Brand:  Honeywell™ 6543016-44/7

Additional Details : Weight : 1.38000kg

 View more versions of this product

Product Code. 15856625

  • £153.70 / 1 pair
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Water resistant leather upper provides great resistance and flexibility
  • Exclusive and dedicated last provides comfort and perfect fit
  • A unique elegant design looks like an elegant city shoe
  • Leather insole and lining provides great breathability and hygiene
  • Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
  • Upper: Black derby, Smooth full grain leather
  • Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
  • Insole: Perforated leather, with heel shock absorber
  • Outsole: Cemented monodensity PU. Marked heel and SRC performances
  • SCR Certified
  • CI
Specifications

Specifications

EN ISO 20345:2011 and SRC certified
Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic
44
Black
Leather
Polyurethane
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers