missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ EXECUTIVE ELEGIO S3 Shoes
Honeywell™ EXECUTIVE ELEGIO S3 Shoes are an elegent and innovative professional safety shoe that is designed to provide a high level of protection.
£138.86 - £153.70
Specifications
Certifications/Compliance | EN ISO 20345:2011 and SRC certified |
---|---|
Color | Black |
Design | Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic |
Material | Leather |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15896615
|
Honeywell™
6543016-38/7 |
38 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15806625
|
Honeywell™
6543016-39/7 |
39 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15816625
|
Honeywell™
6543016-40/7 |
40 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15856625
|
Honeywell™
6543016-44/7 |
44 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15876625
|
Honeywell™
6543016-46/7 |
46 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15886625
|
Honeywell™
6543016-47/7 |
47 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15896625
|
Honeywell™
6543016-48/7 |
48 |
£153.70
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15866625
|
Honeywell™
6543016-45/7 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15836625
|
Honeywell™
6543016-42/7 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15846625
|
Honeywell™
6543016-43/7 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15826625
|
Honeywell™
6543016-41/7 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Water resistant leather upper provides great resistance and flexibility
- Exclusive and dedicated last provides comfort and perfect fit
- A unique elegant design looks like an elegant city shoe
- Leather insole and lining provides great breathability and hygiene
- Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
- Upper: Black derby, Smooth full grain leather
- Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
- Insole: Perforated leather, with heel shock absorber
- Outsole: Cemented monodensity PU. Marked heel and SRC performances
- SCR Certified
- CI
Specifications
EN ISO 20345:2011 and SRC certified | |
Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic | |
Polyurethane |
Black | |
Leather |