missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence Density Meter

Product Code. 17749144 Shop All Mettler Toledo Products
Change view
Click to view available options
Accuracy:
Up to 0.0001 g/cm3
Description:
4 decimal place density meter
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Description Unit Size
17749144 Up to 0.0001 g/cm3 4 decimal place density meter Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17749144 Supplier METTLER TOLEDO™ Supplier No. 30474900
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The benchtop density meter can be used for a variety of applications, measuring almost any sample with high accuracy. With its intuitive operation and a modular workflow, you can easily terminate inaccuracy and generate repeatable results.

  • Fast measurements
  • Automatic temperature control from 0 to 95°C
  • One Click™ user interface helps simplify daily work
  • Measurements can be observed in real time, avoiding sampling errors
  • Compatible with a portfolio of autosamplers to save time, reduce costs and increases safety
TRUSTED_SUSTAINABILITY

Specifications

Display Type 7 in. display with color touchscreen
Temperature Range (Metric) 0°C to 95°C
Accuracy Up to 0.0001 g/cm3
Description 4 decimal place density meter
Height (Metric) 226 mm
Languages English, Chinese, German, Spanish, French, Italian, Portuguese, Russian, Polish
Measurement Range 0 to 3
Resolution 0.0001
Sample Volume 1.5 mL
Tolerance ±0.0001
Weight (Metric) 17.5 kg
Product Type Excellence Density Meter with Peltier Temperature Sensor
For Use With (Application) Measuring Density, Specific Gravity, Alcohol, Sugar, API
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.