missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Blank for Evaporating Flask, Pear-shape
Shop All DWK Life Sciences ProductsDescription
DURAN™ evaporating flasks have a uniform wall thickness and good rotational symmetry. For later use in rotary evaporators for the evaporation of solvents, a standard ground joint sleeve is formed or prepared.
- Pear-shaped
- Evaporating flasks have a uniform wall thickness and good rotational symmetry
- Glass articles for further processing
Specifications
Specifications
| Description | Autoclavable |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | For further processing as ground piston; Rotary evaporator; After further processing it can be used for evaporation of solvents |
| Quantity | 10/Pk. |
| Volume (Metric) | 2000 mL |
| Diameter (Metric) | 158 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?