missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EVA Foam Ice Pans and Buckets with Lids
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1 L
2.5 L
4 L
9 L
Color:
Blue
Green
Purple
Includes:
Bucket with Lid
Pan with Lid
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | Ice, dry ice, liquid nitrogen, alcohol, and saline solutions |
| Includes | Bucket with Lid |
| Description | Bucket with Lid |
| Material | EVA |
| Type | Cryo-Safe Cold Box |
| Quantity | 1 |
| Color | Green |
| Capacity (Metric) | 2.5 L |
| Autoclavable | Not Autoclavable |
| Temperature Control | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction