Learn More
Thermo Scientific™ Eutech™ ECOECTESTLOW Conductivity Meter
Description
The Eutech EcoTestr EC series comes with rugged, sturdy stainless steel pin sensors, giving you quick, reliable conductivity measurements. Ideal for use in a wide range of conductivity applications, such as hydroponics gardening, fish-farming, pools, electroplating and other water/ wastewater applications. Manual calibration option for better accuracy with near-to-sample calibrations. Click-lock battery compartment requires no tools for battery replacements. Hold function freezes reading temporarily for ease of recording. Sensor protective cap that doubles up as a container for samples or calibration solution.
Specifications
- Range: .. to 1990 uS/cm
- Resolution: 0.1mS/cm
- Accuracy: ±1 % full scale (±2 % above 10mS/cm)
- Calibration points: 1 (digital, push-button)
- ATC: Yes
- Non-Volatilememory: Yes
- Hold Function: Yes
- Auto-Off: 8.5mins after last key pressed
- LCD Display: 3 ½ digit with annunciator
- Power: 4 X 1.5 V 'A76'micro alkaline batteries
- Ingress Rating: IP67 Waterproof
- Dimensions; Weight: Boxed: 24.5 cm x 13.5 cm x 4.5 cm; 137 g
Specifications
Specifications
| Description | Waterproof EcoTestr EC Low with ATC, 1 point Calibration |
| Accuracy (Conductivity) | ±1% Full Scale (±2% above 10 mS/cm) |
| Measurement Modes | Conductivity |
| Range (Conductivity) | 0 mS/cm to 1990 mS/cm |
| Display Type | LCD |
| IP Rating | IP67 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.