missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Euro container with Lid
Click to view available options
Dimensions (L x W x H):
400 x 300 x 135 mm
400 x 300 x 235 mm
400 x 300 x 335 mm
600 x 400 x 135 mm
600 x 400 x 235 mm
600 x 400 x 335 mm
600 x 400 x 435 mm
800 x 600 x 340 mm
800 x 600 x 440 mm
Unit Size:
Each
Description
- Plastic container with integrated cover
- Suited to manual and / or automated handling
- High-quality European container has a practical cover with two hinges and two ratchet clasps
- Polypropylene material
- Color: Silver gray
- RAL 7001
- Food grade
- Resists temperature variations
- Resists acids and bases
- Large number of references
- Many accessories available such as labels and clips
- Other colors on request
- Markings on request
Specifications
Specifications
| Type | Storage Box |
| Material | Polypropylene |
| Color | Gray |
| Shape | Rectangular |
| Description | BC4120 |
| Includes | Closed handles |
| Dimensions (L x W x H) | 400 x 300 x 135 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction