missing translation for 'onlineSavingsMsg'
Learn More

MULTIROIR Euro container with Lid

Product Code. 17206860
Click to view available options
Dimensions (L x W x H):
400 x 300 x 135 mm
400 x 300 x 235 mm
400 x 300 x 335 mm
600 x 400 x 135 mm
600 x 400 x 235 mm
600 x 400 x 335 mm
600 x 400 x 435 mm
800 x 600 x 340 mm
800 x 600 x 440 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 17206860

Brand: MULTIROIR AED43/12HG

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Robust and perfectly suited to manual and / or automated handling with a practical cover

  • Plastic container with integrated cover
  • Suited to manual and / or automated handling
  • High-quality European container has a practical cover with two hinges and two ratchet clasps
  • Polypropylene material
  • Color: Silver gray
  • RAL 7001
  • Food grade
  • Resists temperature variations
  • Resists acids and bases
  • Large number of references
  • Many accessories available such as labels and clips
  • Other colors on request
  • Markings on request

Specifications

Type Storage Box
Material Polypropylene
Color Gray
Shape Rectangular
Description BC4120
Includes Closed handles
Dimensions (L x W x H) 400 x 300 x 135 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.