missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ ETFE Griffin Beaker

Product Code. 10007850
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10007850 1000 mL Each
10112361 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10007850 Supplier VITLAB™ Supplier No. 111004

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Transparent with easily readable, printed black scale. Vitlab™ ETFE Griffin Beakers possess good chemical resistance and thermal stability from -100°C to +150°C.

  • Griffin beakers made from ETFE (ethylene tetrafluoroethylene) with a black imprinted scale
  • Transparent, with an easily readable black printed scale
  • Very good chemical resistance
  • Thermal stability from -100°C to +150°C
  • Available in eight different sizes from 25 to 1000mL

Specifications

Color Transparent
Capacity (Metric) 1000 mL
Material ETFE
For Use With (Application) For Volume Measurement
Height (Metric) 143 mm
Type Griffin Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance DIN EN 285
Scale Black Printed Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.