missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Erlenmeyer Shake Flasks, Baffled Base
Shop All Wheaton Science Products ProductsDescription
- Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
- Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
- Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
- Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
- Lexan polycarbonate resin conforms to flame retardant standards and is scratch resistant
- Available with septum cap for pathogen containment
- Sterile to SAL 10-6 and re-autoclavable/reusable
- Individually packed in particulate-free, easy tear sterile bags
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Material | Lexan Polycarbonate Resin |
| No. per Case | 12 |
| Product Type | Cell Culture Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Threaded |
| Sterility | Sterile |
| Bottom Shape | Baffled |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?