missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- The Reloads and Boxes can be autoclaved at 121 °C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Volume (Metric) | 0.5 to 20 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Model | epTIPS |
| Length (English) | 1.8 in. |
| Length (Metric) | 46 mm |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| Format | Box |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?