missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epTIPS 384 Set
epT.I.P.S. pipette tips are designed to enable minimal insertion and ejection force and maximum tightness in system with Eppendorf pipettes.
£270.00
Specifications
Filtered | Non-Filtered |
---|---|
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | Eppendorf Quality™ |
Packaging | 384-well Set |
Product Code | Brand | Volume (Metric) | Color Code | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color Code | Quantity | Price | Quantity & Availability | |||
17332900
|
Eppendorf™
0030076273 |
0.1 to 20 μL | Light Pink | 1920 Pk. |
£270.00
Pack of 1920 |
In Stock
Log in to see stock. |
|||
17342900
|
Eppendorf™
0030076281 |
2 to 200 μL | Light Yellow | 1920 Pk. |
£270.00
Pack of 1920 |
In Stock
Log in to see stock. |
|||
Description
- Designed for a cone distance of 4.5 mm
- epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It™ adjustable tip spacing pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness
- Fill a whole 384-well plate without loosening pipette tips
- Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Tip attachment forces reduced by 40 % per cone compared to 8 and 12-channel pipettes
- Tip ejection forces reduced by SOFTattach for ergonomic working conditions
Specifications
Non-Filtered | |
Autoclavable | |
384-well Set | |
Consumables | |
epT.I.P.S. |
Colorless | |
Eppendorf Quality™ | |
1920 Pk. | |
Single-use | |
Polypropylene |