missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epTIPS 384 Set
epT.I.P.S. pipette tips are designed to enable minimal insertion and ejection force and maximum tightness in system with Eppendorf pipettes.
Brand: Eppendorf™ 0030076273
Additional Details : Weight : 0.68000kg
Description
- Designed for a cone distance of 4.5 mm
- epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It™ adjustable tip spacing pipettes for utmost safety and reliability
- Innovative SOFTattach technology allows for reliable tip fit and tightness
- Fill a whole 384-well plate without loosening pipette tips
- Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Tip attachment forces reduced by 40 % per cone compared to 8 and 12-channel pipettes
- Tip ejection forces reduced by SOFTattach for ergonomic working conditions
Specifications
0.1 to 20 μL | |
Colorless | |
42 mm | |
384-well Set | |
Consumables | |
Single-use | |
Polypropylene |
Non-Filtered | |
Autoclavable | |
Eppendorf Quality™ | |
1920 Pk. | |
Light Pink | |
epT.I.P.S. |