missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip
GREENER_CHOICE

Product Code. 30130290 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Gray
Dark Green
Green
Light Gray
Orange
Red
Violet
Yellow
Unit Size:
Pack of 1000
Pack of 300
Pack of 500
This item is not returnable. View return policy

Product Code. 30130290

Brand: Eppendorf 0030080130

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • 100% Bio-based Polypropylene: Produced from renewable resources
  • Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
  • ISCC Certified: Made from plastic that can be traced back to biological waste materials
  • Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.2 to 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 175 mm
Certifications/Compliance ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Format Bulk, Bagged
Tip Style Standard
Packaging 300 Tips (100 Tips x 3 Bags)
Product Type Pipette Tips
Color Code Violet
ACT Label Yes
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.