missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip
Shop All Eppendorf Products
Description
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- 100% Bio-based Polypropylene: Produced from renewable resources
- Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
- ISCC Certified: Made from plastic that can be traced back to biological waste materials
- Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
Specifications
Specifications
| Volume (Metric) | 0.1 to 5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (Metric) | 120 mm |
| Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
| Format | Bulk, Bagged |
| Tip Style | Standard |
| Packaging | 500 Tips (100 Tips x 5 Bags) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?